EMERSON IC694MDL753 32-Point 0.5A 12/24V Positive Logic RX3i DC Voltage Output Module
Description
PACSystems RX3i discrete DC voltage output module, positive logic with 32 point output. Provide the interface between the PLC and external output devices such as contactors, interposing relays, BCD displays and indicator lamps.
Specifications
Brand Name | Emerson | Item Name | Output Module |
Voltage Rating | 5 VDC Supply, 12/24 VDC | Output | 32 Digital, 12 - 24 V, 0.5 A |
Series/Model | RX3i | Response Time | 0.5 Millisecond |
Connection | Screw |
Packages
1 - UNIT - 1 |