Abbotsford
gefic694mdl754

EMERSON IC694MDL754 12/24V 0.75A 32-Point RX3i DC Voltage Output Module

Price $1,392.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL754

Description

The 12/24Vdc, 0.75A Positive Logic ESCP Output module, IC694MDL754, provides thirty-two discrete outputs in two isolated groups of 16. Each group has its own common. The outputs are positive logic or sourcing type outputs; they switch the loads on the positive side of the power supply, and supply current to the load. The outputs can switch user loads over the range of +12Vdc to +24Vdc (+20%, -15%)and can source a maximum current of 0.75 Amps per point. Each point has electronic overcurrent/short circuit protection and generates an individual fault if either condition exists. In addition to output driver faults being sent back to the RX3i controller, the module provides a loss of field side power fault, ESCP point failure within a group, field terminal block ON/OFF status and a DIP switch configuration mismatch fault. Each group can be used to drive different loads. For example, one group might drive 24Vdc loads, and the other could drive 12Vdc loads. Power for the loads must be provided by the user. A DIP switch at the rear of the module is used to select the outputs default mode:Force Off or Hold Last State. The module must be removed from the backplane to set this switch. This module can be installed in any I/O slot in an RX3i system. Module supports insertion into and removal from an RX3i Universal Backplane which is underpower.

Specifications

Brand Name Emerson Item Name Output Module
Type Discrete Voltage Voltage Rating 5 VDC, 12 - 24 VDC
Output 32 Point, 0.75 A Series/Model RX3i
Response Time 0.5 Millisecond Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok