Abbotsford
gefic694mdl241

EMERSON IC694MDL241 24V 16-Point Positive/Negative Logic RX3i AC/DC Voltage Input Module

Price $656.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL241

Description

The 24Vac/Vdc 16-Point C Positive/Negative Logic Input module, IC694MDL241, provides sixteen input points in one group with a common power inputterminal. This module can be used with AC or DC field inputs. In DC mode, itcan be wired for either positive or negative logic. Input characteristics arecompatible with a wide range of input devices, such as pushbuttons, limitswitches, and electronic proximity switches. Current passing into an inputpoint results in a logic 1 in the input status table (%I).Power to operate AC and DC input devices must be supplied by the user.Sixteen green LEDs indicate the ON/OFF status of points 1 through 16. Theblue bands on the label show that MDL241 is a low-voltage module.This module can be installed in any I/O slot in an RX3i system.Module supports insertion into and removal from an RX3i Universal Backplane which is under power.

Specifications

Brand Name Emerson Item Name Input Module
Type Discrete Voltage Voltage Rating 24 VAC/VDC, 5 - 24 VAC/DC
Input 7 mA, 16 Point Series/Model RX3i
Response Time 12 - 28 Millisecond Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok