Abbotsford
gefic694mdl340

EMERSON IC694MDL340 120V 0.5A 16-Point RX3i AC Voltage Output Module

Price $1,136.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL340

Description

The 120 Vac 0.5 Amp Output module, IC694MDL340, provides sixteen output points in two isolated groups of eight points. Each group has a separate common. The two commons are not tied together inside the module. The groups can be used on different phases of the AC supply or powered from the same supply. Each group is protected with a 3 Amp fuse. An RC snubber protects each output against transient electrical noise on the power line. This module provides a high degree of in rush current; so the outputs can control a wide range of inductive and incandescentloads.AC Power to operate loads connected to outputs must be supplied by the user. This module requires an AC power source. Individual numbered LEDs show the ON/OFF status of each output point. The red LED (F) turns ON if either of the fuses blows. A load must be connected to the blown fuse for the indicator to light. The red bands on the label show that MDL340 is a high-voltage module. This module can be installed in any I/O slot in an RX3i system. Module supports insertion into and removal from an RX3i Universal Backplane which is under power.

Specifications

Brand Name Emerson Item Name Output Module
Type Discrete, Voltage Voltage Rating 85 - 132 VAC
Output (16) Point Amperage Rating 0.5 A
Response Time 1 Millisecond on 1/2 Cycle Off Connection Terminal Block (20 Screws)
For Use With PACSystems RX3i Controllers

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok