Abbotsford
gefic694mdl350

EMERSON IC694MDL350 120/240V 16-Point RX3i AC Voltage Output Module

Price $1,666.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL350

Description

The 120/240 Vac 16-Point Isolated Output module, IC694MDL350, providessixteen individually-isolated output points. A high level of noise immunityminimizes the need for external snubbers to protect the outputs againsttransient electrical noise on the power line. The outputs can control a wide rangeof inductive and incandescent loads.Power to operate the output loads must be provided with an external AC powersupply.A DIP switch at the rear of the module is used to select the outputs’ defaultmode: Force Off or Hold Last State. The module must be removed from thebackplane to set this switch.This module can be used with a Box-style (IC694TBB032), Extended Box-style(IC694TBB132), Spring-style (IC694TBS032), or Extended Spring-style(IC694TBS132) Terminal Block. Extended terminal blocks provide the extra shrouddepth typically needed for field wiring to AC devices. Refer to Chapter 17 formore information on Terminal Blocks. Terminal Blocks are ordered separately.Individually-numbered LEDs show the ON/OFF status of each output point. TheTB LED indicates presence of the removable Terminal Block. The TB LED is greenwhen the Terminal Block is present or red when the Terminal Block is not present.The red bands on the door card indicate the MDL350 is a high-voltage module.The IC694MDL350 module can be installed in any I/O slot in an RX3i system.Module supports insertion into and removal from an RX3i Universal Backplanewhich is under power.Module cannot be used with a Series 90-30 PLC CPU.

Specifications

Brand Name Emerson Item Name Output Module
Type Digital Voltage Rating 120 - 240 VAC, 74 - 265 VAC
Output 16 Channel Isolated Frequency Rating 50/60 Hz
Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok