Abbotsford
gefic694mdl390

EMERSON IC694MDL390 120/240V 2A 5-Point RX3i AC Voltage Output Module

Price $749.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL390

Description

The 120/240 Vac 2 Amp Isolated Output module, IC694MDL390, provides five isolated output points, each with a separate common. Each output circuit is isolated from the others relative to the AC power source. The commons are not tied together inside the module. The output circuits can be used on different phases of the AC supply or powered from the samesupply.AC Power to operate the loads connected to the outputs must be supplied by the user. This module requires an AC power source, it cannot be used with a DC power source. Outputs are individually fused with a 3 Amp fuse. An RC snubber protects each output against transient electrical noise on the power line. This module provides a high degree of inrush current (greater than 10 times the rated current) so the outputs can control a wide range of inductive and incandescent loads. Individual numbered LEDs show the ON/OFF status of each output point. The red LED (F) turns ON if an output fuse blows. The red bands on the label show that MDL390 is a high-voltage module. This module can be installed in any I/O slot in an RX3i system. It should be configured as an 8-point output module with programs referencing the five least significant bits. Module supports insertion into and removal from an RX3i Universal Backplane which is under power.

Specifications

Brand Name GE Item Name Output Module
Voltage Rating 120/240 VAC Input (5) Point
Amperage Rating 2 A Frequency Rating 50/60 Hz
Power Consumption 110 mA

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok