Abbotsford
gefic695alg608

EMERSON IC695ALG608 8/4-Channel Current/Voltage RX3i Analog Input Module

Price $2,196.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695ALG608

Description

Non-Isolated Differential Analog Input Current/Voltage moduleIC695ALG608 provides eight single-ended or four differential input channels. Analog input channels can be configured for these ranges:? Current: 0 to 20mA, 4 to 20mA, ±20mA? Voltage: ±10 Vdc, 0 to 10 Vdc, ±5Vdc, 0 to 5Vdc, 1Vdc to 5Vdc.This module can be used with a Box-style (IC694TBB032), Extended Box style (IC694TBB132), Spring-style (IC694TBS032), or Extended Spring-style (IC694TBS132) terminal Block. Extended terminal blocks provide the extra shroud depth needed for shielded wiring. Refer to Chapter 17 for more information about Terminal Blocks. Terminal Blocks are ordered separately.These modules must be located in an RX3i Universal Backplane.

Specifications

Brand Name Emerson Item Name Input Module
Type Analog Voltage/Current Voltage Rating -10 to 10 V
Input 20 mA, 8 Channel Resolution 32 Bit
Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok