Abbotsford
gefic695alg708

EMERSON IC695ALG708 8-Channel Current/Voltage RX3i Analog Output Module

Price $3,686.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695ALG708

Description

The Analog Current/Voltage Output module, IC695ALG708 (Figure 304), provides eight non-isolated configurable voltage or current output channels.Analog channels can be configured for these output ranges:? Current: 0 to 20mA, 4 to 20mA? Voltage: ± 10 Vdc, 0 to 10 VdcThese modules can be used with a Box-style (IC694TBB032), Extended Box style (IC694TBB132), Spring-style (IC694TBS032), or Extended Spring-style (IC694TBS132) Terminal Block. Extended terminal blocks provide the extra shroud depth needed for shielded wiring. Refer to Chapter 17 for moreinformation about Terminal Blocks. Terminal Blocks are ordered separately.These modules must be located in an RX3i Universal Backplane. They require an RX3i CPU with firmware version 3.0 or later. Machine Edition Version 5.0 SP3 Logic Developer-PLC or later must be used for configuration.

Specifications

Brand Name Emerson Item Name Output Module
Type Analog Voltage Rating +/- 10 V, 0 - 10 V
Output (8) Channel Amperage Rating 0 - 20 mA, 4 - 20 mA
Resolution 15.9-Bit Response Time 8 Millisecond
Connection High Density 32-Point Spring Clip/Box Terminal For Use With PACSystems RX3i Controllers
Application For Control Processes such as Flow, Temperature and Pressure

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok