Abbotsford
gefic695alg728

EMERSON IC695ALG728 8-Channel RX3i Non-Isolated Analog Current/HART/Voltage Output Module

Price $4,454.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695ALG728

Description

Non-Isolated Analog Current/Voltage Output module, IC695ALG728, provides eight configurable voltage or current output channels with HART version 5.0 communications capability on each channel. The module has two internal HART modems. Four single-ended channels are multiplexed with each HART modem.Analog channels can be configured for these output ranges:? Current: 0 to 20mA, 4 to 20mA? Voltage: ±10 Vdc, 0 to 10 VdcChannels that will use HART communications must be configured for the 4-20mA range.

Specifications

Brand Name Emerson Item Name Output Module
Type Analog Voltage/Current Voltage Rating -10 to 10 V
Output 8 Channel, 20 mA Resolution 9 Bit
Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok