Abbotsford
gefic695hsc304

EMERSON IC695HSC304 4-Channel RX3i High Speed Counter Module

Price $2,489.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695HSC304

Description

PACSystems RX3i high speed counter module supports high speed counting, programmable limit switch, camming, input interrupts and pulse width timing. Universal backplane support and uses PCI bus. Positive logic input and output types. Each counter has one or more strobe registers that capture the current accumulator value when a strobe input transition in the direction selected during the last configuration of the module.

Specifications

Brand Name Emerson Item Name Counter Module
Type Input/Output Processing, High Speed Input 4 Function
Series/Model RX3i

Packages

1 - UNIT - 1
Customers who bought this item also bought