Abbotsford
gefic695pbs301

EMERSON IC695PBS301 RX3i Profibus Slave Module

Price $4,380.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695PBS301

Description

The IC695PBS301 provides slave communications on a PROFIBUS DP network. The slave module automatically exchanges data with a master device. The slave module has no bus access rights. It can only acknowledge received messages or transmit messages to a master upon request.

Specifications

Brand Name GE Item Name Profibus Slave Module
Interface PROFINET, Modbus/TCP, Ethernet Global Data (EGD), Control Memory Exchange (CMX), PROFIBUS DP Communication Ports Serial Communications, Modbus/RTU, Modbus/TCP, HART, GENIUS, DNP3 Serial/TCP, IEC-61850, IEC-104, Reflective Memory, PROFIBUS/Master, CANOpen
Series/Model RX3i Series Mounting Type Panel, Rack
Degree of Protection IP20 Temperature Rating 0 - 60 °C
For Use With PACSystems RX3i Control Systems Standards ATEX Zone 1, CE Certified, UL HazLoc C1D2, UL Listed
Application Mission Critical Discrete and Process Applications

Packages

1 - UNIT - 1