Abbotsford
gefic697alg320

EMERSON IC697ALG320 8-Channel Voltage/Current High Level Analog Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697ALG320

Description

The high level Analog Output system for the Programmable Logic Controller (PLC) accepts digital data from the CPU or other controllers accessing the PLC backplane. This output data is converted by a Digital to Analog (D/A) converter to analog outputs of up to 10 volts full scale, or 0 to 22.5 milliamp current loop signals. The basic converter is 16 bits resolution (1 part in 65536) with 14-bit monotonicity. Outputs are isolated from the backplane and are protected against transient and steady-state overvoltage conditions. Analog outputs use %AQ references in the PLC. A maximum of 8K words of %AQ memory is available in the PLC. Each output channel uses one word (16 bits) of %AQ memory

Specifications

Brand Name GE Item Name Output Module
Type Analog Voltage Rating -10 to 10 V
Output 8 Series/Model 90-70
Amperage Rating 0 - 22.5 mA Resolution 16 Bit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok