Abbotsford
gefic697hsc700

EMERSON IC697HSC700 High Speed Counter Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697HSC700

Description

The IC697 High Speed Counter (HSC) module, catalog number IC697HSC700, directly processes rapid pulse signals up to 200 KHz (800 KHz for Type E in A Quad B mode). The module is able to sense inputs, process input count data, and control its outputs without communicating with the PLC CPU. The HSC has a simple and user-friendly PLC interface that makes it extremely useful in industrial applications such as:- Turbine flowmeter- Meter proving - Velocity measurement - Material handling - Motion control - Process control

Specifications

Brand Name GE Item Name Counter Module
Type High Speed Voltage Rating 5/10 - 30 VDC (Input Voltage), 30 VDC (Output Voltage)
Amperage Rating 500 mA at 40 °C, 300 mA at 60 °C, 20 mA Frequency Rating 200 kHz
For Use With Programmable Coprocessor Modules

Packages

1 - UNIT - 1