EMERSON IC697MDL640 125VDC Positive/Negative Logic 16-Point Discrete Input Module
Description
PACSystems and series 90-70 input modules provide the interface between the controller and external input devices such as proximity sensors, push buttons, switches and BCD thumbwheels. GE offers a variety of modules that support different voltage ranges and types, current capacity, isolation and response time to meet your application needs.
Specifications
Brand Name | GE | Item Name | Input Module |
Type | Positive/Negative, Discrete | Voltage Rating | 125 VDC |
Input | 16 | Series/Model | 90-70 |
Amperage Rating | 0 - 2 mA Off-State, 3 - 7 mA On-State Input, 5 mA Rated |
Packages
1 - UNIT - 1 |