Abbotsford
gefic697mdl653

EMERSON IC697MDL653 24VDC 32-Point Positive/Negative Logic Discrete Input Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697MDL653

Description

The 24 Volt DC Positive/Negative Logic Input Module provides 32 input points in four isolated groups of eight points each. The input current-voltage characteristics meet IEC standard (type 1) specifications. LED indicators which give the ON-OFF status of each point on the logic (PLC) side of the circuit are included at the top of the module. The module is mechanically keyed to ensure correct replacement with a similar type in the field. I/O references are user configurable without the use of jumpers or DIP switches on the module. Configuration is done using the configuration function of the MS-DOS or Windows programming software running on Windows 95 or Windows NT over Ethernet TCP/IP or through the SNP port. The Programming Software configuration function is installed on the programming device. The programming device can be an IBM? XT, AT, PS/2? or compatible Personal Computer.

Specifications

Brand Name GE Item Name Input Module
Type Positive/Negative, Discrete Voltage Rating 24 VDC Rated, 0 - 5 V Off-State, 13.5 - 30 V On-State Input
Input 32 Series/Model 90-70
Amperage Rating 0 - 2 mA Off-State, 6 - 15 mA On-State Input, 10 mA Rated

Packages

1 - UNIT - 1