Abbotsford
gefic697mdl240

EMERSON IC697MDL240 120VAC 16-Point Isolated Input Discrete Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697MDL240

Description

The 120 Volt AC Isolated Input Module provides 16 input points which are isolated. This allows each point to be used on a different phase of the AC supply. The input is reactive (resistor/capacitor input) with current-voltage characteristics which meet IEC standard (type 2). The input characteristics are compatible with a large range of available proximity switches. LED indicators which give the ON-OFF status of each point on the logic (PLC) side of the circuit are included at the top of the module. The module is mechanically keyed to allow correct replacement with a similar type in the field. I/O references are user configurable without the use of jumpers or DIP switches on the module. Configuration is done using the configuration function of the MS-DOS or Windows programming software running on Windows 95 or Windows NT over Ethernet TCP/IP or through the SNP port. The Programming Software configuration function is installed on the programming device. The programming device can be an IBM? XT, AT, PS/2? or compatible Personal Computer.

Specifications

Brand Name GE Item Name Input Module
Voltage Rating 120 V Input 16
Amperage Rating 10 mA Response Time 20 Millisecond
Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok