Abbotsford
gefic697mdl340

EMERSON IC697MDL340 120VAC 2Amp 16-Point Discrete Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697MDL340

Description

The 120 Volt AC 2 Amp Output Module provides 16 output points in four isolated groups of four points each. This allows each group of four points to be used on different phases of the AC supply. Each group of four outputs is individually fused with a 10 amp fuse. The module provides a high degree of inrush current which makes the outputs suitable for a wide range of inductive and incandescent loads. The module will pick up most size 4 contactors. LED indicators which give the ON/OFF status of each point on the logic(PLC) side of the circuit as well as an LED to indicate the status of the fuses are located together at the top of the module. The module is mechanically keyed to ensure correct replacement with a similar type in the field. I/O references are user configurable without the use of DIP switches or jumpers on the module. Configuration is done using the configuration function of the MS-DOS or Windows programming software running on Windows 95 or Windows NT over Ethernet TCP/IP or through the SNP port. The Programming Software configuration function is installed on the programming device. The programming device can be an IBM? XT, AT, PS/2? or compatible Personal Computer

Specifications

Brand Name GE Item Name Output Module
Type Discrete Voltage Rating 120 V
Input 16 Series/Model 90-70
Amperage Rating 2 A Frequency Rating 47 - 63 Hz
Response Time 1/2 Cycle Off-State, 1 Millisecond On-State

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok