Abbotsford
gefic697mdl341

EMERSON IC697MDL341 120/240VAC 2Amp 12-Point Isolated Discrete Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697MDL341

Description

The 120/240 Volt AC 2 Amp Isolated Output Module for use with a Programmable Logic Controller (PLC) provides 12 isolated output points. This allows each point to be used on different phases of the AC supply. Each output point is individually fused with a 3.15 amp replaceable fuse. The module provides a high degree of inrush current which makes the outputs suitable for a wide range of inductive and incandescent loads. The module will operate most size 4 contactors. LED indicators which give the ON - OFF status of each point on the logic (PLC) side of the circuit as well as an LED to indicate the status of the fuses are located at the top of the module. If one or more of the fuses should blow, this LED will turn ON.The module is mechanically keyed to ensure correct replacement with a similar module type in the field. I/O references are user configurable without the use of jumpers or DIP switches on the module.Configuration is done using the configuration function of the MS-DOS or Windows programming software running on Windows 95 or Windows NT over Ethernet TCP/IP or through the SNP port. The Programming Software configuration function is installed on the programming device. The programming device can be an IBM? XT, AT, PS/2? or compatible Personal Computer. Although this module is configured as a 16 point output, only outputs 1 through 12 are available to be referenced in your program. For example, if the starting reference is Q0017, then valid references are Q0017 through Q0028.

Specifications

Brand Name GE Item Name Output Module
Voltage Rating 85 - 264 VAC Output Output 12
Amperage Rating 16 A Response Time 20 Millisecond
Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok