Abbotsford
gefic697mdl350

EMERSON IC697MDL350 120VAC 0.5 Amp 32-Point Discrete Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697MDL350

Description

The 120 Volt AC 0.5 Amp Output Module provides 32 output points in four isolated groups of 8 points each. This allows each group of 8 points to be used on a different phase of the AC supply. Each group of 8 outputs is individually fused with a 5 amp fuse. The module provides a high degree of inrush current which makes the outputs suitable for a wide range of inductive and incandescent loads. The module will pick up most size 2 contactors. LED indicators which give the ON-OFF status of each point on the logic (PLC) side of the circuits as well as an LED to indicate the status of the fuses are located together at the top of the module. The module is mechanically keyed to ensure correct replacement with a similar type in the field. I/O references are user configurable without the use of jumpers or DIP switches on the module.

Specifications

Brand Name GE Item Name Output Module
Type Discrete Voltage Rating 120 V
Input 32 Series/Model 90-70
Amperage Rating 0.5 A Frequency Rating 47 - 63 Hz
Response Time 1/2 Cycle Off-State, 1 Millisecond On-State

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok