Abbotsford
gefic200alg431

EMERSON IC200ALG431 Analog Mixed 12 Bit Voltage 0-10V 4 Input / 2 Output Channels

Price $1,304.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200ALG431

Description

VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.FEATURES:- Powerful and Reliable VersaMax controllers provide powerful, reliable operation.- Modular, high-density VersaMax IO is versatile, compact, and affordable. Its scalable architecture and ease of use save time and money for both machine builders and end users. Media redundancy and hot swap capability increase uptime. A broad range- Designed to minimize costs, these versatile controllers are easy to use and support and offer a wide range of I/O expansion modules and communications options.

Specifications

Brand Name GE Sub Brand VersaMax
Item Name Analog Input/Output Module Voltage Rating 0 - 10 V
Input 4 Output 2
Dimensions 4.3 in W x 1.956 in D x 2.630 in H Resolution 12 Bit
Connection (2) RJ45 and (2) ST Mounting Type DIN Rail
Degree of Protection IP20 Temperature Rating 0 - 60 °C
Standards UL Listed, UL HazLoc C1D2, CE Certified, ATEX Zone 2 Application For Machine and Light, Process Control, General Automation

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok