![gefic200alg432](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192936269.jpg?preset=medium)
EMERSON IC200ALG432 VersaMax Analog Mixed 12-Bit, +/-10VDC 4 Channel In and +/-10VDC 2 Channel Out
Description
VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.FEATURES:- Powerful and Reliable VersaMax controllers provide powerful, reliable operation.- Modular, high-density VersaMax IO is versatile, compact, and affordable. Its scalable architecture and ease of use save time and money for both machine builders and end users. Media redundancy and hot swap capability increase uptime. A broad range- Designed to minimize costs, these versatile controllers are easy to use and support and offer a wide range of I/O expansion modules and communications options.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Mixed Module | Type | Chassis Based, Analog |
Voltage Rating | +/-10 VDC | Output | (2) Channel |
Interface | PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS | Communication Ports | Modbus/RTU, PROFIBUS Master |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Resolution | 12 Bit |
Response Time | 0.3 Millisecond, 5 Millisecond | Connection | (2) RJ45 and (2) ST |
Mounting Type | DIN-Rail | Degree of Protection | IP20 |
Temperature Rating | 0 - 60 °C | Standards | ATEX Zone 2, CE Certified, UL HazLoc C1D2, UL Listed |
Application | Machine and Light, Process Control and General Automation Applications |
Packages
1 - UNIT - 1 |