EMERSON IC200ALG630 7-Channel 16-Bit Thermocouple VersaMax Analog Input Module
Description
VersaMax analog input module require a carrier base. The modular design of VersaMax addresses a wide range of discrete and process applications. OK LED: green indicates backplane power is present. Amber indicates module fault.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Input Module | Type | Analog, Chassis Based, Modular |
Input | (7) Channel | Interface | PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS |
Communication Ports | Modbus/RTU, PROFIBUS Master | Dimensions | 110 mm W x 50 mm D x 66.8 mm H |
Resolution | 16 Bit | Connection | (2) RJ45 and (2) ST |
Mounting Type | DIN-Rail | Degree of Protection | IP20 |
Temperature Rating | 0 - 60 °C | Standards | ATEX Zone 2, CE Certified, UL HazLoc C1D2, UL Listed |
Application | Machine and Light, Process Control and General Automation Applications |
Packages
1 - UNIT - 1 |