![gefic200alg260](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192716833.jpg?preset=medium)
EMERSON IC200ALG260 8-Channel 12-Bit Voltage/Current VersaMax Analog Input Module
Description
Analog input module receive signals from current and voltage input devices. It has 8 channel. It INT PWR LED indicates internally and generated field power is present. Its OK LED indicates backplane power is present.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | Input Module | Type | Analog Voltage/Current |
Input | 8 Channel | Dimensions | 110 mm W x 50 mm D x 66.8 mm H |
Resolution | 12 Bit | Connection | PCB |
Application | For Safety Functions |
Packages
1 - UNIT - 1 |