![gefic200alg261](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192797323.jpg?preset=medium)
EMERSON IC200ALG261 8-Channel 15-Bit Differential Voltage VersaMax Analog Input Module
Description
VersaMax analog output module provide voltage signals to analog output devices. Modules require a carrier base. The modular design of VersaMax addresses a wide range of discrete and process applications. FLD PWR LED indicates field power is present. OK LED indicates backplane power is present.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Input Module | Type | Analog, Chassis Based, Modular |
Voltage Rating | +/-10 VDC | Input | (8) Channel |
Interface | PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS | Communication Ports | Modbus/RTU, PROFIBUS Master |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Resolution | 15 Bit |
Response Time | 7.5 Millisecond | Connection | (2) RJ45 and (2) ST |
Mounting Type | DIN-Rail | Degree of Protection | IP20 |
Temperature Rating | 0 - 60 °C | Standards | ATEX Zone 2, CE Certified, UL HazLoc C1D2, UL Listed |
Application | Machine and Light, Process Control and General Automation Applications |
Packages
1 - UNIT - 1 |