Abbotsford
gefic200alg264

EMERSON IC200ALG264 15-Channel 15-Bit VersaMax Analog Input Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC200ALG264

Description

Analog input modules receive signals from current and voltage input devices. Modules require a carrier base (IC200CHSxxx).

Specifications

Brand Name Emerson Item Name Input Module
Input 15 Dimensions 110 mm W x 50 mm D x 66.8 mm H
Amperage Rating 0 - 20 mA Resolution 15 Bit Analog Input

Packages

1 - UNIT - 1