Abbotsford
gefic200alg325

EMERSON IC200ALG325 8-Channel 13-Bit Voltage VersaMax Analog Output Module

Price $1,886.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200ALG325

Description

VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.Powerful and Reliable VersaMax controllers provide powerful, reliable operation.Modular, high-density VersaMax IO is versatile, compact, and affordable. Its scalable architecture and ease of use save time and money for both machine builders and end users. Media redundancy and hot swap capability increase uptime. A broad rangeDesigned to minimize costs, these versatile controllers are easy to use and support and offer a wide range of I/O expansion modules and communications options.

Specifications

Brand Name Emerson Item Name Input Module
Voltage Rating -10 to 10 V Input 8 Analog
Output 8 Analog Dimensions 110 mm W x 50 mm D x 66.8 mm H
Resolution 13 Bit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok