EMERSON IC200ALG328 12-Channel 13-Bit 0 to 20 mA VersaMax Analog Output Module
Description
VersaMax Analog Output Module, 13 Bit, 0 - 20 mA, 4-20 mA Current, 12 Channel.Analog output modules provide voltage or current signals to analog output devices. Modules require a carrier base (IC200CHSxxx).
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | Analog Current | Output | 12 Channel, 0 - 20 mA |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Resolution | 13 Bit |
Packages
1 - UNIT - 1 |