![gefic200chs001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192518717.jpg?preset=medium)
EMERSON IC200CHS001 VersaMax I/O Carrier Barrier Style
Description
VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | I/O Carrier Module | Type | Box Style, Local |
Voltage Rating | 264 - 300 VAC | Input | 32 Point |
Output | 32 Point | Communication Ports | 4 Communication/Power |
Dimensions | 4.35 in W x 5-1/2 in D x 2-3/4 in H | Amperage Rating | 2 - 8 A |
Mounting Type | Snap-On, DIN Rail |
Packages
1 - UNIT - 1 |