
EMERSON IC200CHS002 VersaMax I/O Carrier Box Style
Description
VersaMax provides several types of snap-together I/O carriers and interposing terminals to provide maximum wiring flexibility, as well as module hot insertion and removal. VersaMax carriers support IEC box-style, spring-style, and barrier-style terminals and are also available as snap-on auxiliary terminal strips and interposing terminals that can be mounted separately and connected to a connector-style carrier by an I/O cable.
Specifications
Brand Name | Emerson | Item Name | I/O Carrier Module |
Type | Box Style | Input | 32 Analog |
Output | 32 Analog | Dimensions | 4.35 in W x 2-3/4 in D x 5-1/2 in H |
Connection | Screw | Application | For Safety Functions |
Packages
1 - UNIT - 1 |