EMERSON IC200CHS003 VersaMax I/O Carrier Connector Style
Description
VersaMax provides several types of snap-together I/O carriers and interposing terminals to provide maximum wiring flexibility, as well as module hot insertion and removal. VersaMax carriers support IEC box-style, spring-style, and barrierstyle terminals and are also available as snap-on auxiliary terminal strips and interposing terminals that can be mounted separately and connected to a connector-style carrier by an I/O cable.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | I/O Carrier Module | Type | Chassis Based, Connector Vertical Style |
Interface | PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS | Communication Ports | Modbus/RTU, PROFIBUS Master |
Dimensions | 66.8 mm W x 70 mm D x 163.5 mm H | Connection | (2) RJ45 and (2) ST |
Mounting Type | DIN-Rail | Degree of Protection | IP20 |
Temperature Rating | 0 - 60 °C | Standards | ATEX Zone 2, CE Certified, UL HazLoc C1D2, UL Listed |
Application | Machine and Light, Process Control and General Automation Applications |
Packages
1 - UNIT - 1 |