
EMERSON IC200CHS022 VersaMax Compact I/O Carrier Box Style
Description
VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.
Specifications
Brand Name | Emerson | Item Name | I/O Module |
Type | Box, Compact | Input | 32 Point |
Output | 32 Point | Communication Ports | 4 Communication/Power |
Dimensions | 66.8 mm W x 163.5 mm H | Mounting Type | Panel/Rail/Wall/Direct |
Packages
1 - UNIT - 1 |