GE INTELLIGENT PLATFORMS IC200MDD840 24VDC 20 Points/In 12 Points/Out GE Fanuc Positive Logic VersaMax Discrete Mixed Module
Description
Discrete mixed modules provide maximum flexibility by combining inputs and outputs in a single, compact module. Discrete input modules receive signals from input devices such as sensors, pushbuttons and switches that can have two states: on or off, open or closed. Discrete mixed modules provide maximum flexibility by combining inputs and outputs in a single, compact module. Modules require a carrier base (IC200CHSxxx).
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Mixed Module | Type | Discrete |
Voltage Rating | 24 VDC Input, 5/24/125 VDC Nominal, 0 - 265 VAC, 120/240 VAC Nominal Output | Output | (12) Point |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Amperage Rating | 0 - 0.5 mA, 2 - 5.5 mA, 2 A |
Frequency Rating | 47 - 63 Hz | Response Time | 0.5 Millisecond On, 10 Millisecond Off |
Packages
1 - UNIT - 1 |