![gefic200mdd843](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192729176.jpg?preset=medium)
EMERSON IC200MDD843 10/Output Relay 6 VersaMax Discrete Mixed Module
Description
VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Mixed Module | Type | Discrete |
Voltage Rating | 24 VDC Input, 5/24/125 VDC Nominal, 0 - 265 VAC, 120/240 VAC Nominal Output | Output | (6) Point |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Amperage Rating | 0 - 0.5 mA, 2 - 5.5 mA, 0.2 A, 2 A |
Frequency Rating | 47 - 63 Hz | Response Time | 0.5 Millisecond On, 10 Millisecond Off |
Packages
1 - UNIT - 1 |