
EMERSON IC200MDD845 24VDC 2.0A VersaMax Mixed Module
Description
VersaMax distributed discrete DC voltage mixed module, 16 point positive logic input and relay output. Provide maximum flexibility by combining inputs and outputs in a single compact module. Receive signals from input devices such as sensors, pushbuttons and switches that have two states on or off, open or closed. Send control signals to devices such contactors, indicator lamps and interposing relays that can also have two states. This requires a carrier base.
Specifications
Brand Name | Emerson | Item Name | Mixed Module |
Type | Discrete Voltage/Current | Voltage Rating | 24 VDC |
Input | 16 Digital | Output | 8 Point, Relay, 2 A |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Response Time | 0.5 - 10 Millisecond |
Packages
1 - UNIT - 1 |