![gefic200mdl742](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193006558.jpg?preset=medium)
EMERSON IC200MDL742 24VDC 0.5A 32-Point Positive Logic VersaMax Output Module with ESCP (2 Groups of 16)
Description
Discrete output modules send control signals to devices such as contactors, indicator lamps and interposing relays that can also have two states. Modules require a carrier base. One LED per point shows individual point ON/OFF status (logic side). OK LED indicates backplane power is present.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Output Module with ESCP | Type | Discrete, Positive Logic |
Voltage Rating | 18 - 30 VDC, 24 VDC | Output | (32) Point |
Communication Ports | PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS | Dimensions | 110 mm W x 50 mm D x 66.8 mm H |
Amperage Rating | 0.5 A | Response Time | 0.5 Millisecond On, 0.5 Millisecond Off |
Connection | (2) RJ45 and (2) ST | Mounting Type | DIN-Rail |
Degree of Protection | IP20 | Temperature Rating | 0 - 60 °C |
Standards | ATEX Zone 2, CE Certified, UL HazLoc C1D2, UL Listed | Application | Machine and Light, Process Control and General Automation Applications |
Packages
1 - UNIT - 1 |