GE INTELLIGENT PLATFORMS IC200MDL743 5/12/24VDC 16 Points 0.5A/PT GE Intelligent Platforms Vm Digital Outside
Description
Discrete output modules send control signals to devices such as contactors, indicator lamps and interposing relays that can also have two states. Modules require a carrier base. One LED per point shows individual point ON/OFF status (logic side). OK LED indicates backplane power is present.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Output Module | Type | Discrete, Negative Logic |
Voltage Rating | 5/12/24 VDC | Output | (16) Point |
Communication Ports | PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS | Dimensions | 110 mm W x 50 mm D x 66.8 mm H |
Amperage Rating | 0.5 A | Response Time | 0.2 Millisecond On, 1 Millisecond Off |
Connection | (2) RJ45 and (2) ST | Mounting Type | DIN-Rail |
Degree of Protection | IP20 | Temperature Rating | 0 - 60 °C |
Standards | ATEX Zone 2, CE Certified, UL HazLoc C1D2, UL Listed | Application | Machine and Light, Process Control and General Automation Applications |
Packages
1 - UNIT - 1 |