Abbotsford
gefic200mdl930

EMERSON IC200MDL930 2A 8-Point VersaMax Relay Output Module

Price $345.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200MDL930

Description

VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations. Powerful and Reliable VersaMax controllers provide powerful, reliable operation.Modular, high-density VersaMax IO is versatile, compact, and affordable. Its scalable architecture and ease of use save time and money for both machine builders and end users. Media redundancy and hot swap capability increase uptime. A broad range.Designed to minimize costs, these versatile controllers are easy to use and support and offer a wide range of I/O expansion modules and communications options.

Specifications

Brand Name Emerson Item Name Output Module
Type Discrete Voltage/Current Voltage Rating 125 VDC
Output 8 Point, Relay, 2 A Dimensions 110 mm W x 50 mm D x 66.8 mm H
Response Time 10 Millisecond

Packages

1 - UNIT - 1