![gefic200mdl140](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192989596.jpg?preset=medium)
EMERSON IC200MDL140 120VAC 8-Point VersaMax Input Module, (1 Group of 8)
Description
Discrete input modules receive signals from input devices such as sensors, pushbuttons, and switches that can have two states: on or off, open or closed. Modules require a carrier base (IC200CHSxxx).
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Input Module | Type | Discrete |
Voltage Rating | 120 VAC, 0 - 132 VAC | Input | (8) Point |
Interface | PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS | Communication Ports | Modbus/RTU, PROFIBUS Master |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Amperage Rating | 5 mA On-State, 2.5 mA Off-State |
Frequency Rating | 50/60 Hz | Connection | (2) RJ45 and (2) ST |
Mounting Type | DIN-Rail | Degree of Protection | IP20 |
Temperature Rating | 0 - 60 °C | Standards | ATEX Zone 2, CE Certified, UL HazLoc C1D2, UL Listed |
Application | Machine and Light, Process Control and General Automation Applications |
Packages
1 - UNIT - 1 |