![gefic200mdl330](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193001899.jpg?preset=medium)
EMERSON IC200MDL330 120VAC 0.5A 16-Point Isolated VersaMax Output Module
Description
VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Output Module | Type | Discrete, Chassis Based |
Voltage Rating | 120 VAC | Output | (16) Point |
Communication Ports | PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS | Dimensions | 110 mm W x 50 mm D x 66.8 mm H |
Amperage Rating | 0.5 A | Connection | (2) RJ45 and (2) ST |
Mounting Type | DIN-Rail | Degree of Protection | IP20 |
Temperature Rating | 0 - 60 °C | Standards | ATEX Zone 2, CE Certified, UL HazLoc C1D2, UL Listed |
Application | Machine and Light, Process Control and General Automation Applications |
Packages
1 - UNIT - 1 |