![gefic200mdl331](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193002397.jpg?preset=medium)
EMERSON IC200MDL331 120VAC 2A 8-Point VersaMax Output Module
Description
VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | Digital, Discrete | Voltage Rating | 120 V |
Output | Isolated 8-Point 85 - 132 VAC | Dimensions | 4.3 in W x 1.956 in D x 2.63 in H |
Amperage Rating | 2 A | Response Time | <1/2 Millisecond On, <1/2 Millisecond Off |
Packages
1 - UNIT - 1 |