![gefic200uem001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902448.jpg?preset=medium)
EMERSON IC200UEM001 VersaMax Micro Plus 20/40/64 Ethernet Module
Description
The VersaMax Micro 20, Micro 40 and Micro 64 Port 2 is modular by design and enables the user to select a wide range of communications options. The user can select RS-232, RS-485, Ethernet or USB. The RS-232 and RS-485 also come with two analog input channels (0 to 10 VDC, 10 bit). Port 2 also supports Memory Module Board that enables the user to download logic and settings without a PC.
Specifications
Brand Name | Emerson | Item Name | Ethernet Module |
Memory | 256 KB RAM, 512 KB Flash | Connection | RJ45 10/100Base-TX |
Mounting Type | Chassis | For Use With | VersaMax Micro 20/40/64 PLC |
Packages
1 - UNIT - 1 |