GE INTELLIGENT PLATFORMS ST4212 2 Output 4-20mA Ge Platforms Module DC Output Analog
Description
RSTi analog output modules are available in a wide range of voltage and current signals. Specialty analog modules are also available for manual over-ride and 0 to 1 Amp analog out.
Specifications
Brand Name | Emerson | Item Name | Output Module |
Output | 2 Analog | Dimensions | 12 mm W x 70 mm D x 99 mm H |
Amperage Rating | 4 - 20 mA | Resolution | 12 Bit |
Connection | Tension Clamp Spring |
Packages
1 - UNIT - 1 |