![gefst4422](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286718446.jpg?preset=medium)
GE ST-4422 2-Channel RSTi Analog Output Module
Description
RSTi analog output module with spring clamp terminal block connector in a wide range of voltage and current signals. Specialty analog modules for manual over-ride and 0 to 1 A analog out.
Specifications
Brand Name | GE | Item Name | Output Module |
Type | Analog | Voltage Rating | 0 - 10 VDC, 24 VDC |
Output | (2) Point | Interface | PROFIBUS or PROFINET Network Adapter |
Communication Ports | Ethernet-Based Slice | Dimensions | 12 mm W x 70 mm D x 99 mm H |
Series/Model | RSTi Series | Resolution | 12 Bit |
Response Time | 2 Millisecond | Mounting Type | DIN-Rail |
Degree of Protection | IP20 | Temperature Rating | 0 - 60 °C |
Environmental Conditions | 5 - 90% | For Use With | PACSystems RX3i Modbus Network Adapters |
Standards | CE Certified, EN 61000-6-2:2005, EN 61000-6-4:2007, UL/cUL Listed | Application | Distributed Water/Wastewater, Process Control, Packaging and Assembly Applications |
Packages
1 - UNIT - 1 |