GE ST-5111 1-Channel 24VDC RSTi High Speed Counter Module,
Description
RSTi High speed counter modules interface to encoders and high speed pulse input devices with spring clamp terminal block connector. The RSTi offers a wide range of counting functions and control. SSI interface is also supported by the RSTi.
Specifications
Brand Name | GE | Item Name | High Speed Counter Module |
Type | Special, Negative Logic Output | Voltage Rating | 24 VDC Input/Output |
Output | 7 - 8 States | Dimensions | 12 mm W x 70 mm D x 99 mm H |
Amperage Rating | 6.1 mA at 24 VDC Input, 0.5 A Output | Frequency Rating | 1.5 MHz |
Response Time | 0.5 Millisecond OFF to ON, 1 Millisecond On to Off | Connection | Removable Terminal Block, Cage Clamp |
Mounting Type | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -20 °C to 55 °C | Environmental Conditions | 5 - 95% Non-Condensing Relative Humidity, -40 to 55 °C Storage Temperature |
Packages
1 - UNIT - 1 |