GE ST-7241
Description
RSTi provides various power modules to reduce wiring and simplify installation. Modules that support smart module ID will require one of the addresses on the bus. It enables multiple voltages to be supported on the RSTi bus such as 120 VAC.
Specifications
Brand Name | GE | Item Name | Expansion Field Power Distribution Module |
Voltage Rating | 110/220 VAC, 5/24/48 VDC | Dimensions | 12 x 99 x 70 mm |
Amperage Rating | 10 A | Temperature Rating | -20 to 50 °C |
Packages
1 - UNIT - 1 |