![gefst1214](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285856998.jpg?preset=medium)
GE INTELLIGENT PLATFORMS ST1214 12V/24VDC 4 Points GE Intelligent Platforms Module Input RSTi Discrete
Description
RSTi discrete input module with 4 points positive logic. RTSi can be configured to meet application needs. The granular design reduces panel space and module cost. Distributed nature of the RSTi greatly reduces the time to dis-assemble and re-assemble a machine, therefore reducing machine commissioning.
Specifications
Brand Name | Emerson | Item Name | Input Module |
Type | Voltage Discrete | Voltage Rating | 12/24 VDC Input |
Input | 4 Digital | Dimensions | 12 mm W x 70 mm D x 99 mm H |
Series/Model | RSTi Slice I/O | Amperage Rating | 35 mA |
Connection | Tension Clamp Spring |
Packages
1 - UNIT - 1 |