![gefst1218](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285945211.jpg?preset=medium)
EMERSON ST-1218 Discrete, RSTi Output Module 8 Inputs 24 VDC,
Description
Discrete I/O module.
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | Discrete, RSTi | Voltage Rating | 24 VDC |
Input | 8 | Dimensions | 12 mm W x 70 mm D x 99 mm H |
Amperage Rating | 35 mA at 5 VDC | Response Time | 3 Millisecond |
Connection | Spring Clamp Terminal Block |
Packages
1 - UNIT - 1 |