![gefst1224](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285886874.jpg?preset=medium)
EMERSON ST-1224 Discrete Input Module 6 mA, DC Voltage, 4 Digital, Configurable Inputs 10.2 - 28.8 VDC,
Description
RSTi discrete input module with spring clamp terminal block connector for a wide range of applications requiring DC and AC voltages. The input modules point density to optimize panel space.
Specifications
Brand Name | Emerson | Item Name | Input Module |
Type | Discrete | Voltage Rating | 10.2 - 28.8 VDC |
Input | 6 mA, DC Voltage, 4 Digital, Configurable | Dimensions | 12 mm W x 70 mm D x 99 mm H |
Application | For Safety Functions |
Packages
1 - UNIT - 1 |