GEIP ST-1804 Discrete Input Module 4 Digital Inputs 85 - 321 VAC
Description
RSTi discrete input module with spring clamp terminal block connector for a wide range of applications requiring DC and AC voltages. The input modules to optimize panel space.
Specifications
Brand Name | Emerson | Item Name | Input Module |
Type | Discrete | Voltage Rating | 85 - 321 VAC |
Input | 4 Digital | Dimensions | 12 mm W x 70 mm D x 99 mm H |
Amperage Rating | 8 mA | Frequency Rating | 50 Hz |
Packages
1 - UNIT - 1 |