GE INTELLIGENT PLATFORMS ST2424 4 Points 24VDC 0.5Amp GE Intelligent Platforms RSTI Dig Outside
Specifications
Brand Name | GE | Item Name | Output Module |
Type | Digital, Discrete, Positive Logic | Voltage Rating | 24 VDC |
Output | (4) Point | Interface | PROFIBUS or PROFINET Network Adapter |
Communication Ports | Ethernet-Based Slice | Dimensions | 12 mm W x 70 mm D x 99 mm H |
Series/Model | RSTi | Amperage Rating | 0.5 A |
Response Time | 0.3 Millisecond | Mounting Type | DIN Rail |
Degree of Protection | IP20 | Temperature Rating | -20 to 60 °C |
Environmental Conditions | 5 - 90% Non-Condensing Relative Humidity, 2000 m Operating Altitude | For Use With | PAC Systems RX3i Modbus Network Adapter |
Standards | Confirms to EN 61000-6-2:2005, Confirms to EN 61000-6-4:2007, UL/cUL Listed, CE Certified | Application | For Distributed Applications Such as Water/Wastewater, Process Control, Packaging and Assembly |
Packages
1 - UNIT - 1 |